Shop WOD TAPE
See all product information
Create Account
Carton Sealing Tape, 2 mil Thick, 49 in W x 55 yd L, 3 in Core Dia., White
- Mfr # WOD CSTC20WBA-49000-LOG-55-WHI
- Zoro # G615070921
product price:Â
$
46.15
/ea
Key Features
Tape Tensile Strength
18 lb/in
Tape Core Diameter
3 in
Message
No Message
Material
Acrylic, Polypropylene
Max. Tape Performance Temp.
140 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD CSTC20WBA-49000-LOG-55-WHI
- Zoro #
- G615070921
- UPC #
- -
- Country of Origin
- United States
- Tape Color
- White
- Tape Tensile Strength
- 18 lb/in
- Message
- No Message
- Material
- Acrylic, Polypropylene
- Max. Tape Performance Temp.
- 140 Degrees F
- Tape Backing Material
- Polypropylene
- Item
- Carton Sealing Tape
- Series
- CSTWBA
- Tape Adhesive
- Water Based Acrylic
Dimensions
- Width
- 49 in
- Tape Core Diameter
- 3 in
- Length
- 55 yd
- Tape Thickness
- 2 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.