Shop WOD TAPE
See all product information
Create Account
Carton Sealing Tape, 2 mil Thick, 49 in W x 55 yd L, 3 in Core Dia., Red
- Mfr # WOD CSTC20WBA-49000-LOG-55-RED
- Zoro # G015070927
product price:Â
$
46.15
/ea
Key Features
Tape Thickness
2 mil
Tape Backing Material
Polypropylene
Tape Tensile Strength
18 lb/in
Message
No Message
Tape Adhesive
Water Based Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD CSTC20WBA-49000-LOG-55-RED
- Zoro #
- G015070927
- UPC #
- -
- Country of Origin
- United States
- Tape Backing Material
- Polypropylene
- Tape Tensile Strength
- 18 lb/in
- Tape Color
- Red
- Message
- No Message
- Tape Adhesive
- Water Based Acrylic
- Max. Tape Performance Temp.
- 140 Degrees F
- Series
- CSTWBA
- Material
- Acrylic, Polypropylene
- Item
- Carton Sealing Tape
Dimensions
- Tape Thickness
- 2 mil
- Tape Core Diameter
- 3 in
- Width
- 49 in
- Length
- 55 yd
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.