Shop WOD TAPE
See all product information
Create Account
Carton Sealing Tape, 2 mil Thick, 49 in W x 55 yd L, 3 in Core Dia., Yellow
- Mfr # WOD CSTC20WBA-49000-LOG-55-YEL
- Zoro # G115070872
product price:Â
$
46.15
/ea
Key Features
Max. Tape Performance Temp.
140 Degrees F
Tape Backing Material
Polypropylene
Message
No Message
Tape Thickness
2 mil
Tape Core Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD CSTC20WBA-49000-LOG-55-YEL
- Zoro #
- G115070872
- UPC #
- -
- Country of Origin
- United States
- Item
- Carton Sealing Tape
- Max. Tape Performance Temp.
- 140 Degrees F
- Tape Backing Material
- Polypropylene
- Message
- No Message
- Tape Tensile Strength
- 18 lb/in
- Series
- CSTWBA
- Tape Color
- Yellow
- Material
- Acrylic, Polypropylene
- Tape Adhesive
- Water Based Acrylic
Dimensions
- Tape Thickness
- 2 mil
- Tape Core Diameter
- 3 in
- Length
- 55 yd
- Width
- 49 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.