Shop WOD TAPE
See all product information
Create Account
Carton Sealing Tape, 2.2 mil Thick, 49 in W x 110 yd L, 3 in Core Dia., Black
- Mfr # WOD CSTC22SBA-49000-LOG-110-BLA
- Zoro # G115068664
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Solvent Based Acrylic
Tape Backing Material
Polypropylene
Message
No Message
Max. Tape Performance Temp.
158 Degrees F
Series
CSTSBA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD CSTC22SBA-49000-LOG-110-BLA
- Zoro #
- G115068664
- UPC #
- -
- Country of Origin
- United States
- Tape Adhesive
- Solvent Based Acrylic
- Tape Backing Material
- Polypropylene
- Message
- No Message
- Max. Tape Performance Temp.
- 158 Degrees F
- Tape Color
- Black
- Series
- CSTSBA
- Item
- Carton Sealing Tape
- Material
- Acrylic, Polypropylene
- Tape Tensile Strength
- 27 lb/in
Dimensions
- Width
- 49 in
- Tape Core Diameter
- 3 in
- Tape Thickness
- 2.2 mil
- Length
- 110 yd
Description
2.2 Mil Acrylic Adhesive Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.