Shop WOD TAPE
See all product information
Create Account
Carton Sealing Tape, 2.2 mil Thick, 49 in W x 55 yd L, 3 in Core Dia., Orange
- Mfr # WOD CSTC22SBA-49000-LOG-55-ORA
- Zoro # G315068594
product price:Â
$
55.99
/ea
Key Features
Tape Backing Material
Polypropylene
Series
CSTSBA
Tape Tensile Strength
27 lb/in
Tape Thickness
2.2 mil
Tape Adhesive
Solvent Based Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD CSTC22SBA-49000-LOG-55-ORA
- Zoro #
- G315068594
- UPC #
- -
- Country of Origin
- United States
- Tape Backing Material
- Polypropylene
- Series
- CSTSBA
- Tape Tensile Strength
- 27 lb/in
- Tape Color
- Orange
- Item
- Carton Sealing Tape
- Tape Adhesive
- Solvent Based Acrylic
- Material
- Acrylic, Polypropylene
- Message
- No Message
- Max. Tape Performance Temp.
- 158 Degrees F
Dimensions
- Width
- 49 in
- Length
- 55 yd
- Tape Thickness
- 2.2 mil
- Tape Core Diameter
- 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.