Shop WOD TAPE
Additional $305.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Carton Sealing Tape, 2.2 mil Thick, 53 in W x 110 yd L, 3 in Core Dia., White
- Mfr # WOD CST22PVC-53000-LOG-110-WHI
- Zoro # G215076569
product price:Â
$
364.99
/ea
Key Features
Tape Adhesive
Natural Rubber
Tape Thickness
2.2 mil
Width
53 in
Material
Rubber, Unplasticized Polyvinyl Chloride (UPVC)
Max. Tape Performance Temp.
158 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD CST22PVC-53000-LOG-110-WHI
- Zoro #
- G215076569
- UPC #
- -
- Country of Origin
- Greece
Dimensions
- Tape Thickness
- 2.2 mil
- Width
- 53 in
- Tape Core Diameter
- 3 in
- Length
- 110 yd
Details
- Tape Adhesive
- Natural Rubber
- Tape Color
- White
- Material
- Rubber, Unplasticized Polyvinyl Chloride (UPVC)
- Max. Tape Performance Temp.
- 158 Degrees F
- Message
- No Message
- Item
- Carton Sealing Tape
- Tape Tensile Strength
- 42 lb/in
- Series
- CSTPVC
- Tape Backing Material
- Unplasticized Polyvinyl Chloride (UPVC)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.