Shop WOD TAPE
See all product information
Create Account
Carton Sealing Tape, 2.4 mil Thick, 1/2 in W x 72 yd L, 3 in Core Dia., Light Green, 144 PK
Mfr # WOD CSTC24PVC-00500-144-72-LGR
Zoro # G015076806
product price:Â
$
381.99
/pk of 144, $2.65/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Natural Rubber
Tape Thickness
2.4 mil
Material
UPVC, Rubber
Tape Backing Material
UPVC
Tape Tensile Strength
42 lb/in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD CSTC24PVC-00500-144-72-LGR
- Zoro #
- G015076806
- UPC #
- -
- Country of Origin
- Greece
Dimensions
- Tape Thickness
- 2.4 mil
- Width
- 1/2 in
- Tape Core Diameter
- 3 in
- Length
- 72 yd
Details
- Tape Adhesive
- Natural Rubber
- Tape Color
- Light Green
- Material
- UPVC, Rubber
- Tape Backing Material
- UPVC
- Tape Tensile Strength
- 42 lb/in
- Max. Tape Performance Temp.
- 158 Degrees F
- Series
- CSTPVC
- Message
- No Message
- Item
- Carton Sealing Tape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.