Shop WOD TAPE
See all product information
Create Account
Carton Sealing Tape, 2.4 mil Thick, 1.5 in W x 1000 yd L, 3 in Core Dia., Dark Blue, 8 PK
Mfr # WOD CSTC24PVC-01500-8-1000-DBL
Zoro # G515076856
product price:Â
$
651.99
/pk 8, $81.50/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Natural Rubber
Tape Thickness
2.4 mil
Tape Color
Dark Blue
Width
1.5 in
Material
UPVC, Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD CSTC24PVC-01500-8-1000-DBL
- Zoro #
- G515076856
- UPC #
- -
- Country of Origin
- Greece
Dimensions
- Tape Thickness
- 2.4 mil
- Width
- 1.5 in
- Length
- 1000 yd
- Tape Core Diameter
- 3 in
Details
- Tape Adhesive
- Natural Rubber
- Tape Color
- Dark Blue
- Material
- UPVC, Rubber
- Tape Backing Material
- UPVC
- Max. Tape Performance Temp.
- 158 Degrees F
- Item
- Carton Sealing Tape
- Tape Tensile Strength
- 42 lb/in
- Series
- CSTPVC
- Message
- No Message