Shop WOD TAPE
See all product information
Create Account
Packing Tape, 2.4 mil Thick, 3/8 in W x 180 yd L, 3 in Core Dia., Racing Orange, 96 PK
Mfr # WOD BSTC24PVC-00375-96-180-ORA
Zoro # G315076988
product price:Â
$
501.99
/pk of 96, $5.23/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Rubber
Tape Thickness
2.4 mil
Material
UPVC, Rubber
Message
No Message
Tape Paper Weight
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD BSTC24PVC-00375-96-180-ORA
- Zoro #
- G315076988
- UPC #
- -
- Country of Origin
- Greece
Dimensions
- Tape Thickness
- 2.4 mil
- Width
- 3/8 in
- Length
- 180 yd
- Tape Core Diameter
- 3 in
Details
- Tape Adhesive
- Rubber
- Tape Color
- Racing Orange
- Material
- UPVC, Rubber
- Message
- No Message
- Tape Paper Weight
- Not Rated
- Tape Backing Material
- UPVC
- Item
- Packing Tape
- Tape Tensile Strength
- Not Rated
- Tape Application
- Machine
- Series
- BSTCPVC
- Max. Tape Performance Temp.
- 176 Degrees F