Shop WOD TAPE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Carton Sealing Tape, 2.4 mil Thick, 59 in W x 72 yd L, 3 in Core Dia., White
- Mfr # WOD CSTC24PVC-59000-LOG-72-WHI
- Zoro # G515076917
product price:Â
$
356.99
/ea
Key Features
Tape Adhesive
Natural Rubber
Tape Thickness
2.4 mil
Tape Color
White
Material
Rubber, Unplasticized Polyvinyl Chloride (UPVC)
Max. Tape Performance Temp.
158 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD CSTC24PVC-59000-LOG-72-WHI
- Zoro #
- G515076917
- UPC #
- -
- Country of Origin
- Greece
Dimensions
- Tape Thickness
- 2.4 mil
- Width
- 59 in
- Length
- 72 yd
- Tape Core Diameter
- 3 in
Details
- Tape Adhesive
- Natural Rubber
- Tape Color
- White
- Material
- Rubber, Unplasticized Polyvinyl Chloride (UPVC)
- Max. Tape Performance Temp.
- 158 Degrees F
- Message
- No Message
- Tape Backing Material
- Unplasticized Polyvinyl Chloride (UPVC)
- Item
- Carton Sealing Tape
- Series
- CSTPVC
- Tape Tensile Strength
- 42 lb/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.