Shop WOD TAPE
See all product information
Create Account
Carton Sealing Tape, 2.6 mil Thick, 1/2 in W x 72 yd L, 3 in Core Dia., White, 144 PK
Mfr # WOD CSTC26SBA-00500-144-72-WHI
Zoro # G415070626
product price:Â
$
204.99
/pk of 144, $1.42/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Solvent Based Acrylic
Tape Thickness
2.6 mil
Material
Polypropylene, Acrylic
Message
No Message
Tape Tensile Strength
31 lb/in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD CSTC26SBA-00500-144-72-WHI
- Zoro #
- G415070626
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Tape Thickness
- 2.6 mil
- Width
- 1/2 in
- Tape Core Diameter
- 3 in
- Length
- 72 yd
Details
- Tape Adhesive
- Solvent Based Acrylic
- Tape Color
- White
- Material
- Polypropylene, Acrylic
- Message
- No Message
- Tape Tensile Strength
- 31 lb/in
- Item
- Carton Sealing Tape
- Max. Tape Performance Temp.
- 158 Degrees F
- Series
- CSTSBA
- Tape Backing Material
- Polypropylene