Shop WOD TAPE
See all product information
Create Account
Carton Sealing Tape, 2.6 mil Thick, 49 in W x 72 yd L, 3 in Core Dia., Red
- Mfr # WOD CSTC26SBA-49000-LOG-72-RED
- Zoro # G015071931
product price:Â
$
92.19
/ea
Key Features
Tape Tensile Strength
31 lb/in
Tape Core Diameter
3 in
Tape Thickness
2.6 mil
Series
CSTSBA
Max. Tape Performance Temp.
158 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD CSTC26SBA-49000-LOG-72-RED
- Zoro #
- G015071931
- UPC #
- -
- Country of Origin
- United States
- Tape Tensile Strength
- 31 lb/in
- Series
- CSTSBA
- Tape Color
- Red
- Max. Tape Performance Temp.
- 158 Degrees F
- Material
- Acrylic, Polypropylene
- Tape Adhesive
- Solvent Based Acrylic
- Tape Backing Material
- Polypropylene
- Message
- No Message
- Item
- Carton Sealing Tape
Dimensions
- Tape Core Diameter
- 3 in
- Tape Thickness
- 2.6 mil
- Width
- 49 in
- Length
- 72 yd
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.