
CFT5CA Super Conductive Copper Foil for EMI-RFI Magnetic Shielding: 1.5 in. x 36 yds, 16PK
Mfr # WOD CFT5CA-01500-16-36-COP
Zoro # G315080169
product price:Â $1,250.99
/pk 16, $78.19/ea
Free Shipping & Returns
Key Features
Tape Color
COP
Width
1.5 inch
Tape Thickness
6 Mil
Tape Adhesive Material
Acrylic and Rubber
Tape Backing Material
Lead Foil
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WOD CFT5CA-01500-16-36-COP
Zoro #
G315080169
UPC #
-
Country of Origin
Italy
Dimensions
Width
1.5 inch
Tape Thickness
6 Mil
Details
Tape Color
COP
Tape Adhesive Material
Acrylic and Rubber
Tape Backing Material
Lead Foil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.