DE5x6 Self Adhesive Pouch Tape DOCUMENTS ENCLOSED for Invoices or Packing List: 6 x 8 in., 8PK
- Mfr # WOD DE6x8-500-8-80-CL
- Zoro # G615082870
product price:Â
$
182.99
/pk of 8, $22.87/ea
Free Shipping & Returns
Key Features
Color
Clear
Width
1/2 in (12 mm)
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD DE6x8-500-8-80-CL
- Zoro #
- G615082870
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1/2 in (12 mm)
Details
- Color
- Clear
- Material
- Metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.