
Double Sided Paper Tape Aggressive Adhesive White: 39.4in x 36yds
Mfr # WOD DCPT40WBA-39400-LOG-36-WHI
Zoro # G915071901
product price:Â $411.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Tape Color
White
Imperial Tape Width
39.4 inch (1000mm) LOG
Tape Thickness
3.9 Mil
Tape Backing Material
Tissue
Tape Adhesive
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WOD DCPT40WBA-39400-LOG-36-WHI
Zoro #
G915071901
UPC #
-
Country of Origin
Germany
Dimensions
Imperial Tape Width
39.4 inch (1000mm) LOG
Tape Thickness
3.9 Mil
Details
Tape Color
White
Tape Backing Material
Tissue
Tape Adhesive
Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.