Shop WOD TAPE
Additional $315.00 delivery surcharge applies per item.
See details
See all product information
Create Account
DTCAM12 Contractor Grade Duct Tape Camouflage 49 in. x 25 yds.
- Mfr # WOD DTCAM12-49000-LOG-25-CAM
- Zoro # G415069897
product price:Â
$
392.99
/ea
Key Features
Tape Color
Camouflage
Duct Tape Width
49 inch
Tape Thickness
12 mil
Tape Backing Material
Polyethylene Cloth
Tape Adhesive Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD DTCAM12-49000-LOG-25-CAM
- Zoro #
- G415069897
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Tape Color
- Camouflage
- Tape Backing Material
- Polyethylene Cloth
- Tape Adhesive Material
- Rubber
Dimensions
- Duct Tape Width
- 49 inch
- Tape Thickness
- 12 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.