DTCAM12 Contractor Grade Duct Tape Camouflage 6 in. x 25 yds., 8PK
- Mfr # WOD DTCAM12-06000-8-25-CAM
- Zoro # G415069927
product price:Â
$
357.99
/pk of 8, $44.75/ea
Free Shipping & Returns
Key Features
Tape Color
Camouflage
Duct Tape Width
6 inch
Tape Thickness
12 mil
Tape Backing Material
Polyethylene Cloth
Tape Adhesive Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD DTCAM12-06000-8-25-CAM
- Zoro #
- G415069927
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Tape Color
- Camouflage
- Tape Backing Material
- Polyethylene Cloth
- Tape Adhesive Material
- Rubber
Dimensions
- Duct Tape Width
- 6 inch
- Tape Thickness
- 12 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.