
DTTR6 Contractor Grade Duct Tape Clear 2 in. x 25 yds., 24PK
Mfr # WOD DTTR6-02000-24-30-CLE
Zoro # G315069737
product price:Â $120.99
/pk 24, $5.04/ea
Free Shipping & Returns
Key Features
Tape Color
Clear
Duct Tape Width
2 inch
Tape Thickness
6 Mil
Tape Backing Material
Polyethylene Cloth
Tape Adhesive Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WOD DTTR6-02000-24-30-CLE
Zoro #
G315069737
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Duct Tape Width
2 inch
Tape Thickness
6 Mil
Details
Tape Color
Clear
Tape Backing Material
Polyethylene Cloth
Tape Adhesive Material
Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.