ETB7xx General Purpose Electrical Tape Black 2 in. x 66 Ft., 80PK
- Mfr # WOD ETB7xx-02000-80-66-BLA
- Zoro # G215070031
Key Features
Specifications
Product Information
- MFR #
- WOD ETB7xx-02000-80-66-BLA
- Zoro #
- G215070031
- UPC #
- -
- Country of Origin
- China
Dimensions
- Tape Thickness
- 7 mil
- Width
- 2 inch
Details
- Tape Color
- Black
- Tape Adhesive Material
- Rubber
- Tape Backing Material
- Plasticized PVC
Description
General Purpose Black Electrical Tape
WOD ETB7xx* Electrical Tape is a Plasticized PVC film premium grade with an aggressive rubber based adhesive in OSHA colors; It is a UL 1.5 in. listed core. Flame retardant and cold resistant.
7 Sizes Available:
3/8 in. - 1/2 in. - 3/4 in. - 1 in. - 1.5 in. 2 in. - 3 in. - 4 in.
Applications
Whether you are re-wiring, installing, splicing, your home electrics, working on electrical projects, or just choosing a creative, economical way to decorate your home, office or car. You don't have to worry about it melting or catching fire! Quick identification of electrical phases - Circuits - Feeders and branches.
Other Applications Include
Hockey Sticks - Shin pads - Drum Sticks
Technical Properties
- Adhesive: Rubber Resin How are adhesives different?
- Carrier/Backing: plasticized polyvinyl chloride (PVC) film
- Thickness: 7 mils What is mil thickness?
- Adhesion: 14 oz/in (to stainless steel test panel)
- Tensile Strength: 16 lb/in
- Elongation: 200%
- Application Temperature: 32°F to 122°F
- Service/Operating Temperature: 14°F to 176°F
- Dielectrical Breakdown: 6KV
- Certifications: UL listed
- Core: 3" neutral core/carton
Additional Information
Alternative to: Permacel 220; IPG 6180; Tesa 4208; Berry Plastics Polyken 777.
Note: Specifications are those given by manufacturers and are not tested for accuracy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.