Shop WOD TAPE

FKT6 Packaging Kraft Flatback Tape 1 in. x 60 yds. Tan, 36PK

  • Mfr # WOD FKT6-01000-36-60-TAN

  • Zoro # G415077601


product price:  $128.99
/pk 36, $3.58/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Rubber
Tape Thickness
7.3 mil
Material
Kraft Flatback Paper
Grit Size
1 inch
Tape Tensile Strength
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WOD FKT6-01000-36-60-TAN
Zoro #
G415077601
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
7.3 mil
Width
1 in
Grit Size
1 inch

Details

Tape Adhesive
Rubber
Tape Color
Tan
Material
Kraft Flatback Paper
Tape Tensile Strength
Not Rated
Item
Packing Tape
Message
No Message
Tape Backing Material
Kraft Flatback Paper
Tape Paper Weight
Not Rated

Description

WOD FKT6 Medium-Grade Flatback Packaging Tape is a quick, sure sealing, economical, pressure-sensitive flatback tape which can increase packaging line efficiency. It is versatile and offers a positive attractive seal which matches most corrugated cardboard. PM-2 is quick stick and has excellent adhesion which discourages pilfering. It performs well under a wide range of temperatures and through a wide range of humidity conditions (also performs well as a low temperature splicing tape). WOD FKT6 meets USPS requirements, is not repulpable, and can be used on all types of cartons.

Product Applications

  • Used for carton sealing, packaging, core starting, tabbing, splicing, picture framing, silk screening, and beaming/leasing.
  • Other applications include picture framing to seal back of frame/artwork

Technical Properties

  • Adhesive: Natural/synthetic rubber blend How are adhesives different?
  • Carrier/Backing: Kraft Flatback paper
  • Thickness: 6 mils (carrier, adhesive) What is mil thickness?
  • Adhesion: 57 ounces per inch (to stainless steel test panel)
  • Tensile Strength: 36 pounds per inch (longitudinal)
  • Service/Operating Temperature: 40°F to 225°F
  • Elongation: 3%
  • Specification Met: ASTM D6123, Type II; PPP-T-42C, Type II; C.I.D. A-A-883B Type II; Boeing BAC 5317
  • Core: 3" Diameter

Additional Information

Alternative to: IPG PM2.

Note: Specifications are those given by manufacturers and are not tested for accuracy.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.