Shop WOD TAPE

FKT6 Packaging Kraft Flatback Tape 3/4 in. x 60 yds. Tan, 48PK

  • Mfr # WOD FKT6-00750-48-60-TAN

  • Zoro # G815077577


product price:  $128.99
/pk 48, $2.69/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Rubber
Tape Thickness
7.3 mil
Grit Size
3/4 inch
Material
Kraft Flatback Paper
Tape Backing Material
Kraft Flatback Paper
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD FKT6-00750-48-60-TAN
Zoro #
G815077577
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
7.3 mil
Grit Size
3/4 inch
Width
0.75 in

Details

Tape Adhesive
Rubber
Tape Color
Tan
Material
Kraft Flatback Paper
Item
Packing Tape
Tape Backing Material
Kraft Flatback Paper

Description

WOD FKT6 Medium-Grade Flatback Packaging Tape is a quick, sure sealing, economical, pressure-sensitive flatback tape which can increase packaging line efficiency. It is versatile and offers a positive attractive seal which matches most corrugated cardboard. PM-2 is quick stick and has excellent adhesion which discourages pilfering. It performs well under a wide range of temperatures and through a wide range of humidity conditions (also performs well as a low temperature splicing tape). WOD FKT6 meets USPS requirements, is not repulpable, and can be used on all types of cartons.

Product Applications

  • Used for carton sealing, packaging, core starting, tabbing, splicing, picture framing, silk screening, and beaming/leasing.
  • Other applications include picture framing to seal back of frame/artwork

Technical Properties

  • Adhesive: Natural/synthetic rubber blend How are adhesives different?
  • Carrier/Backing: Kraft Flatback paper
  • Thickness: 6 mils (carrier, adhesive) What is mil thickness?
  • Adhesion: 57 ounces per inch (to stainless steel test panel)
  • Tensile Strength: 36 pounds per inch (longitudinal)
  • Service/Operating Temperature: 40°F to 225°F
  • Elongation: 3%
  • Specification Met: ASTM D6123, Type II; PPP-T-42C, Type II; C.I.D. A-A-883B Type II; Boeing BAC 5317
  • Core: 3" Diameter

Additional Information

Alternative to: IPG PM2.

Note: Specifications are those given by manufacturers and are not tested for accuracy.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.