FPTC7 Printable Flatback Tape 3/4 in. x 60 yds. Red, 48PK

  • Mfr # WOD FPTC7-00750-48-60-RED

  • Zoro # G315082880


product price:  $385.99
/pk 48, $8.04/ea
Free Shipping & Returns

Key Features

Tape Width
3/4 inch
Material
Flatback Paper
Tape Adhesive
Rubber
Tape Thickness
7.3 Mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD FPTC7-00750-48-60-RED
Zoro #
G315082880
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
3/4 inch
Tape Thickness
7.3 Mil

Details

Tape Color
Red
Material
Flatback Paper
Tape Adhesive
Rubber

Description

WOD FPTC7 Artist / Console Tape is a flatback paper tape with moderate adhesion. Console, AKA board tape, is good for general purpose packaging, bundling, holding, binding, splicing, masking, labeling, color coding, banding, decorating, and identification of various items and substrates. Moisture resistant, medium tensile strength, pressure sensitive flatback tape, used for packaging, bookbinding, mark- ing bins and shelves, decorative edging and color coding. Tape is NOT PRINTABLE and not repulpable.

Tape is Available in 2 Vibrant Colors

Black - Red

Product Applications

  • Adhesive system designed for excellent performance and adhesion to a variety of substrates, yet still removes cleanly from most surfaces over non-extended time frames.
  • Other applications include picture framing to seal back of frame/artwork

Technical Properties

  • Adhesive: Rubber How are adhesives different?
  • Carrier/Backing: Flatback paper
  • Thickness: 7.3 mils (carrier, adhesive) What is mil thickness?
  • Adhesion: 60 ounces per inch (to stainless steel test panel)
  • Tensile Strength: 48 pounds per inch (longitudinal)
  • Service/Operating Temperature: 40°F to 180°F
  • Elongation: 3%
  • Core: 3" Diameter

Additional Information

Alternative to: IPG 546; 3M 256.

Note: Specifications are those given by manufacturers and are not tested for accuracy.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.