GHT5A Polyethylene Repair Tape 54 in. x 36 yds. Red

  • Mfr # WOD GHT5A-54000-LOG-36-RED

  • Zoro # G315083283


product price:  $390.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Tape Width
54 inch
Tape Adhesive
Acrylic
Tape Thickness
5.5 Mil
Tape Color
Red
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD GHT5A-54000-LOG-36-RED
Zoro #
G315083283
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
54 inch
Tape Thickness
5.5 Mil

Details

Tape Adhesive
Acrylic
Tape Color
Red
Material
Polyethylene

Description

WOD GHT5A Provides high adhesion and cohesion which yields a permanent bond with virtually no edge bleed out. Excellent long term aging stability without yellowing. Will not crack or crease at low temperatures.

Tape is Available in 8 Vibrant Colors

Clear - Black - White - Red - Green - Blue - Yellow - Orange

Product Applications

  • Greenhouse Repair Tape
  • Splicing, general purpose sealing/seaming and spiral wrapping
  • Protective overlaminate & patching where a highly conformable and clear material is required.
  • Excellent moisture barrier that Conforms well to irregular surfaces
  • Used for color coding, decorative markings, stripping, sealing, splicing & seaming
  • Provides strong bond but still removes cleanly from most surfaces.
  • Great for general protection against moisture, UV, chemicals, solvents, and abrasion.

Technical Properties

  • Adhesive: Acrylic How are adhesives different?
  • Carrier/Backing: Low density polyethylene (LDPE) film
  • Thickness: 5.5 mils (carrier, adhesive) What is mil thickness?
  • Adhesion: 56 ounces per inch (to stainless steel test panel)
  • Tensile Strength: 11 pounds per inch (longitudinal)
  • Application Temperature: 50°F to 120°F
  • Service/Operating Temperature: -40°F to 190°F
  • Elongation: 400%
  • Core: 3" Diameter on a Plastic Core

Additional Information

Alternative to: 3M 480 (acrylic), 483 (rubber); Patco 502A, 503A (acrylic), 502R & 503R (rubber).

Note: Other colors available as special order. Call for Details.

Note: Specifications are those given by manufacturers and are not tested for accuracy.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.