
Golf Grip Double Sided Flatback Paper Tape Aggressive Adhesive White: 1.5 in. x 36yds, 24PK
Mfr # WOD DCPT70R-01500-24-36-WHI
Zoro # G215067796
product price:Â $384.99
/pk 24, $16.04/ea
Free Shipping & Returns
Key Features
Tape Color
White
Imperial Tape Width
1.5 inch (36mm)
Tape Thickness
3.9 Mil
Tape Backing Material
Tissue
Tape Adhesive
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WOD DCPT70R-01500-24-36-WHI
Zoro #
G215067796
UPC #
-
Country of Origin
United States
Dimensions
Imperial Tape Width
1.5 inch (36mm)
Tape Thickness
3.9 Mil
Details
Tape Color
White
Tape Backing Material
Tissue
Tape Adhesive
Acrylic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.