GTMC12C Premium Grade Gaffer Tape Gray 3/4 in. X 60 yds., 64PK
- Mfr # WOD GTMC12C-00750-64-60-GRA
- Zoro # G215077375
Key Features
Specifications
Product Information
- MFR #
- WOD GTMC12C-00750-64-60-GRA
- Zoro #
- G215077375
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Duct Tape Width
- 3/4 inch
- Tape Thickness
- 12 mil
Details
- Tape Color
- Gray
- Tape Backing Material
- Viny Clothl
- Tape Adhesive Material
- Rubber
Description
WOD GTMC12C is a Premium Grade Gaffer Tape Vinyl coated cotton cloth with a matte finish film, coated with a Natural Rubber based adhesive. Conforms well to irregular surfaces and will not twist or curl during application. High tack and tensile application; Excellent water, vapor and abrasion resistance. Clean removal on most surfaces (surface type & dwell time may affect performance). Suitable for entertainment type applications where minimal visibility of tape is desired (i.e. "spike" tape).
Benefits
• Excellent abrasion and water resistance• Military Grade rubber adhesive that leaves no gummy residue CLEAN REMOVAL
• Non reflective that blends-in appropriately with the background
• Flexibility to conform well on irregular surfaces will not twist or curl
Great for Professional Industries and Home Applications
• Industrial: Film and TV Shoots, Studio filming, Theatre/Stage Production, Automotive industry, Sports Productions, Churches, Film Schools, Broadcasting Classes, Box-Sealing, Lighting & Audio/Visual Technicians, Photography, Floor Marking, Holds Down wires to podiums, Musical Gear, Microphones/Guitar Cables, Straps, Drums, Drum Sticks, Mixing Boards and Consoles
• Home: Used for bookbinding, repair tape, wrapping, bundling, protecting wires, sealing tape, hockey tape - handle outdoor weather and a range of temperatures
Technical Properties
- Adhesive: Natural Rubber How are adhesives different?
- Carrier/Backing: Vinyl coated cloth
- Thickness: 11.5 Mils (carrier, adhesive) What is mil thickness?
- Adhesion: 50 ounces per inch (to stainless steel test panel)
- Tensile Strength: 42 pounds per inch (longitudinal)
- Service/Operating Temperature: 40°F to 200°F
- Core: 3" in. diameter neutral
Additional Information
Alternative to: Berry Plastics Polyken 510; Permacel 660; Scapa 125FL; Shurtape P-660.
Note: Specifications are those given by manufacturers and are not tested for accuracy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.