Handheld Tape Dispenser, 2 in Max. Tape Width, 3 in Tape Core Dia., Steel
- Mfr # WOD DCTD2-1
- Zoro # G615077029
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
For Maximum Tape Width
2 in
For Maximum Tape Roll Diameter
5.5 in
For Tape Core Diameter
3 in
For Use With
Fits Up to 2 inch Double Coated Tape
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD DCTD2-1
- Zoro #
- G615077029
- UPC #
- -
- Country of Origin
- Italy
- Material
- Steel
- Item
- Handheld Tape Dispenser
- For Use With
- Fits Up to 2 inch Double Coated Tape
- Basic Power Source
- Manual
Dimensions
- For Maximum Tape Width
- 2 in
- For Maximum Tape Roll Diameter
- 5.5 in
- For Tape Core Diameter
- 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.