Shop WOD TAPE

Tape Dispenser, 4 in Max. Tape Width, 4 in Tape Core Dia., Metal, Yellow

  • Mfr # WOD AMTD-1
  • Zoro # G515077006

product price: 
$
301.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Metal
Width
4 in
For Tape Core Diameter
4 in
Basic Power Source
Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WOD AMTD-1
Zoro #
G515077006
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
For Tape Core Diameter
4 in
For Maximum Tape Width
4 in
For Maximum Tape Roll Diameter
6 in

Details

Color
Yellow
Material
Metal
Basic Power Source
Manual
Item
Tape Dispenser
For Use With
4 in Vinyl Tape

Description

WOD AMTD is a dispenser used to mark floors with vinyl tapes up to 4 inches wide on a 3-inch diameter core (accommodates rolls up to a maximum outside diameter of 6 inches). The dispenser is accommodating enough to lay down curves (to lay down a completely straight line you would want to trace along another object like a two by four). It is pre-assembled and packaged in an individual carton. Metal construction.

Product Applications

  • For lane marking tape up to 4" wide on a 3" in Core
  • Lane marking storage fencing, safety zones in warehouses, traffic ways, manufacturing plants, manufacturing factories, aisles, and hazards zones.
  • Identify hazardous or restricted areas

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.