Shop WOD TAPE
See all product information
Create Account
LPT16WB Label Protection & Lamination Tape Clear 5 in. x 72 yds., 12PK
- Mfr # WOD LPT16WB-05000-12-72-CLE
- Zoro # G115082950
product price:Â
$
67.65
/pk of 12, $5.64/ea
Key Features
Tape Width
5 inch
Tape Adhesive
Acrylic
Tape Thickness
1.6 mil
Tape Color
Clear
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD LPT16WB-05000-12-72-CLE
- Zoro #
- G115082950
- UPC #
- -
- Country of Origin
- China
Dimensions
- Tape Width
- 5 inch
- Tape Thickness
- 1.6 mil
Details
- Tape Adhesive
- Acrylic
- Tape Color
- Clear
- Material
- Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.