MTC5 Multipurpose Masking Tape 58.5 in. x 60 yds. Red
- Mfr # WOD MTC5-58500-LOG-60-RED
- Zoro # G315067993
Key Features
Specifications
Details
- MFR #
- WOD MTC5-58500-LOG-60-RED
- Zoro #
- G315067993
- UPC #
- -
- Country of Origin
- United States
- Tape Color
- Red
- Material
- Crepe Paper
- Tape Adhesive
- Rubber
Dimensions
- Tape Width
- 58.5 inch
- Tape Thickness
- 5.5 mil
Description
WOD MTC5 is a High Quality Crepe Paper Masking Tape designed for general purpose, and high demand painting and masking applications. This Reliable Masking Tape conforms very well to most of the surfaces including textured and contoured surfaces. Its strong natural rubber adhesive holds light materials securely and comes off clean leaving no residue. The crepe paper material of this tape makes it hand tearable and provides an excellent elongation to help wrap and mask around curved surfaces.
WOD MTC5 Tape protects the paper used for art work and painting ensuring no mess and seepage of water. It works great for arts and crafts projects, posting photos, flyers and drawing papers, and posters and assures no paper surface damage, or wash out photo colors.
Tape is Available in 6 Vibrant Colors
Black - White - Red - Yellow - Green - Blue
Rainbow Pack Includes
Black - White - Red - Yellow - Green - Blue
Product Applications
- Recommended for high demand painting and masking applications particularly automotive masking applications
- Other applications include labeling foods and homemade products for storage listing name and date with a sharpie
- For color coding for identification or differentiation.
- For cardstock card, scrapbooking projects, taping off guitar fret boards, drafting table work, and attaching sketch paper to Huion
Technical Properties
- Adhesive: Synthetic Rubber Resin How are adhesives different?
- Carrier/Backing: saturated crepe paper
- Thickness: 5.4 mils (carrier, adhesive) What is mil thickness?
- Adhesion: 32 ounces per inch (to stainless steel test panel)
- Tensile Strength: 19 pounds per inch (longitudinal)
- Service/Operating Temperature: 50°F to 90°F
- Elongation: 7%
- Core: 3" Diameter
Additional Information
Alternative to: IPG 561 & PF-3; Shurtape CP-632; Cantech 120; 3M 262 & 267.
Note: Items can be custom converted to your needs. Call or E-mail us now for Details!
Note: Specifications are those given by manufacturers and are not tested for accuracy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.