
Shop WOD TAPE
See all product information
OST20D Office Clear Stationery Tape on Half Dispenser: 3/4 in. x 800 in., 96PK
Mfr # WOD OST20D-00750-96-800-CLE
Zoro # G115082776
product price:Â $100.99
/pk 96, $1.05/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Acrylic
Tape Thickness
2 Mil
Tape Color
Clear
Width
3/4 inch (18mm)
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WOD OST20D-00750-96-800-CLE
Zoro #
G115082776
UPC #
-
Country of Origin
China
Dimensions
Tape Thickness
2 Mil
Width
3/4 inch (18mm)
Size
3/4 inch
Details
Tape Adhesive
Acrylic
Tape Color
Clear
Material
Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.