Shop WOD TAPE
See all product information
Create Account
Packing Tape, 2 mil Thick, 0.5 in W x 55 yd L, 3 in Core Dia., Dark Green, 144 PK
- Mfr # WOD CSTC20WBA-00500-144-55-GRE
- Zoro # G215068533
product price:Â
$
150.99
/pk of 144, $1.05/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Water Based Acrylic
Tape Thickness
2 mil
Width
0.5 in
Material
Acrylic, Polypropylene
Tape Paper Weight
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD CSTC20WBA-00500-144-55-GRE
- Zoro #
- G215068533
- UPC #
- -
- Country of Origin
- China
Dimensions
- Tape Thickness
- 2 mil
- Width
- 0.5 in
- Length
- 55 yd
- Tape Core Diameter
- 3 in
Details
- Tape Adhesive
- Water Based Acrylic
- Tape Color
- Dark Green
- Material
- Acrylic, Polypropylene
- Item
- Packing Tape
- Tape Paper Weight
- Not Rated
- Message
- No Message
- Tape Tensile Strength
- Not Rated
- Max. Tape Performance Temp.
- 140 Degrees F
- Tape Backing Material
- Polypropylene
- Series
- CSTWBA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.