Shop WOD TAPE
See all product information
Create Account
Packing Tape, 2 mil Thick, 0.8 in W x 55 yd L, 3 in Core Dia., Red, 96 PK
- Mfr # WOD CSTC20WBA-00750-96-55-RED
- Zoro # G815068681
product price:Â
$
132.99
/pk of 96, $1.39/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Water Based Acrylic
Tape Thickness
2 mil
Width
0.8 in
Material
Acrylic, Polypropylene
Tape Paper Weight
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD CSTC20WBA-00750-96-55-RED
- Zoro #
- G815068681
- UPC #
- -
- Country of Origin
- China
- Tape Adhesive
- Water Based Acrylic
- Tape Color
- Red
- Material
- Acrylic, Polypropylene
- Tape Paper Weight
- Not Rated
- Item
- Packing Tape
- Tape Backing Material
- Plastic
- Message
- No Message
- Series
- CSTWBA
- Tape Tensile Strength
- 18 lb/in
- Max. Tape Performance Temp.
- 140 Degrees F
Dimensions
- Tape Thickness
- 2 mil
- Width
- 0.8 in
- Length
- 55 yd
- Tape Core Diameter
- 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.