Packing Tape, 2 mil Thick, 2 in W x 110 yd L, 3 in Core Dia., Clear, 36 PK
- Mfr # WOD CST2SC-02000-36-110-CLE
- Zoro # G815072015
Key Features
Specifications
Details
- MFR #
- WOD CST2SC-02000-36-110-CLE
- Zoro #
- G815072015
- UPC #
- -
- Country of Origin
- United States
- Tape Adhesive
- Water Based Acrylic
- Tape Color
- Clear
- Material
- Acrylic, Polypropylene
- Tape Tensile Strength
- Not Rated
- Message
- No Message
- Tape Paper Weight
- Not Rated
- Tape Backing Material
- Polypropylene
- Item
- Packing Tape
- Series
- CST2SC
Dimensions
- Tape Thickness
- 2 mil
- Width
- 2 in
- Length
- 110 yd
- Tape Core Diameter
- 3 in
Description
WOD PPT-20 polypropylene packaging tape with imprinted legends comes in clear, tan, and white film. It is used for carton sealing, splicing, and identification. WOD Printed Packaging Tape uses a water based acrylic adhesive. Imprinted legends include "FRAGILE HANDLE WITH CARE", "WARNING / AVISO", and "IF TAPE SEAL IS DISTURBED CHECK CONTENTS BEFORE SIGNING".
Product Applications
- This tape is primarily applied sealing boxes and envelopes
- Used on shattered glass, walls, floors, cabinets, and stripes.
Technical Properties
- Adhesive: Synthetic rubber How are adhesives different?
- Carrier/Backing: Paper
- Thickness: 5.2 mils (carrier, adhesive) What is mil thickness?
- Adhesion: 19.4 ounces per inch (to stainless steel test panel)
- Tensile Strength: 27.8 pounds per inch (longitudinal)
- Service/Operating Temperature: up to 203°F
- Elongation: 10%
- Quick Stick: 17.6 ounces per inch
- Core: 3" Diameter
Additional Information
Alternative to: IPG 321CP; STA 124x; 3M 3771; IPG 3215P; Achem 12B.
Note: Custom printed tapes are available. Please call / e-mail us for product information and pricing. For Online orders please go to Custom Printed Tape!
Note: Specifications are those given by manufacturers and are not tested for accuracy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.