Shop WOD TAPE
See all product information
Create Account
Packing Tape, 2.4 mil Thick, 0.4 in W x 180 yd L, 3 in Core Dia., Black, 96 PK
- Mfr # WOD BSTC24PVC-00375-96-180-BLA
- Zoro # G315077091
product price:Â
$
501.99
/pk of 96, $5.23/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Rubber
Tape Thickness
2.4 mil
Material
Rubber, Unplasticized Polyvinyl Chloride (UPVC)
Tape Paper Weight
Not Rated
Message
No Message
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD BSTC24PVC-00375-96-180-BLA
- Zoro #
- G315077091
- UPC #
- -
- Country of Origin
- Greece
- Tape Adhesive
- Rubber
- Tape Color
- Black
- Material
- Rubber, Unplasticized Polyvinyl Chloride (UPVC)
- Tape Paper Weight
- Not Rated
- Item
- Packing Tape
- Message
- No Message
- Tape Backing Material
- UPVC
- Tape Tensile Strength
- Not Rated
- Series
- BSTCPVC
- Tape Application
- Machine
- Max. Tape Performance Temp.
- 176 Degrees F
Dimensions
- Tape Thickness
- 2.4 mil
- Width
- 0.4 in
- Length
- 180 yd
- Tape Core Diameter
- 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.