Packing Tape, 2.4 mil Thick, 0.8 in W x 72 yd L, 3 in Core Dia., Dark Green, 96 PK
- Mfr # WOD CSTC24PVC-00750-96-72-DGR
- Zoro # G215077115
product price:Â
$
370.99
/pk of 96, $3.86/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Natural Rubber
Tape Thickness
2.4 mil
Material
Rubber, Unplasticized Polyvinyl Chloride (UPVC)
Tape Tensile Strength
Not Rated
Tape Backing Material
UPVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD CSTC24PVC-00750-96-72-DGR
- Zoro #
- G215077115
- UPC #
- -
- Country of Origin
- Greece
Dimensions
- Tape Thickness
- 2.4 mil
- Width
- 0.8 in
- Length
- 72 yd
- Tape Core Diameter
- 3 in
Details
- Tape Adhesive
- Natural Rubber
- Tape Color
- Dark Green
- Material
- Rubber, Unplasticized Polyvinyl Chloride (UPVC)
- Tape Tensile Strength
- Not Rated
- Item
- Packing Tape
- Tape Backing Material
- UPVC
- Message
- No Message
- Tape Paper Weight
- Not Rated
- Max. Tape Performance Temp.
- 158 Degrees F
- Series
- CSTPVC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.