Shop WOD TAPE
See all product information
Create Account
Packing Tape, 2.4 mil Thick, 0.8 in W x 72 yd L, 3 in Core Dia., Orange, 96 PK
- Mfr # WOD CSTC24PVC-00750-96-72-ORA
- Zoro # G015077209
product price:Â
$
370.99
/pk of 96, $3.86/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Natural Rubber
Tape Thickness
2.4 mil
Material
Rubber, Unplasticized Polyvinyl Chloride (UPVC)
Message
No Message
Tape Backing Material
UPVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD CSTC24PVC-00750-96-72-ORA
- Zoro #
- G015077209
- UPC #
- -
- Country of Origin
- Greece
- Tape Adhesive
- Natural Rubber
- Tape Color
- Orange
- Material
- Rubber, Unplasticized Polyvinyl Chloride (UPVC)
- Item
- Packing Tape
- Message
- No Message
- Tape Backing Material
- UPVC
- Series
- CSTPVC
- Tape Tensile Strength
- 42 lb/in
- Max. Tape Performance Temp.
- 158 Degrees F
Dimensions
- Tape Thickness
- 2.4 mil
- Width
- 0.8 in
- Tape Core Diameter
- 3 in
- Length
- 72 yd
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.