Shop WOD TAPE
See all product information
Create Account
Packing Tape, 2.4 mil Thick, 1/2 in W x 72 yd L, 3 in Core Dia., White, 144 PK
Mfr # WOD CSTC24PVC-00500-144-72-WHI
Zoro # G515077242
product price:Â
$
381.99
/pk of 144, $2.65/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Natural Rubber
Tape Thickness
2.4 mil
Tape Color
White
Material
UPVC, Rubber
Max. Tape Performance Temp.
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD CSTC24PVC-00500-144-72-WHI
- Zoro #
- G515077242
- UPC #
- -
- Country of Origin
- Greece
Dimensions
- Tape Thickness
- 2.4 mil
- Width
- 1/2 in
- Tape Core Diameter
- 3 in
- Length
- 72 yd
Details
- Tape Adhesive
- Natural Rubber
- Tape Color
- White
- Material
- UPVC, Rubber
- Max. Tape Performance Temp.
- Not Rated
- Tape Tensile Strength
- Not Rated
- Message
- No Message
- Tape Paper Weight
- Not Rated
- Item
- Packing Tape
- Tape Backing Material
- Unplasticized Polyvinyl Chloride (UPVC)
- Series
- CSTPVC