Shop WOD TAPE
See all product information
Create Account
Packing Tape, 2.4 mil Thick, 1.5 in W x 1000 yd L, 3 in Core Dia., Dark Green, 8 PK
Mfr # WOD CSTC24PVC-01500-8-1000-DGR
Zoro # G415076918
product price:Â
$
651.99
/pk of 8, $81.50/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Natural Rubber
Tape Thickness
2.4 mil
Material
UPVC, Rubber
Width
1.5 in
Tape Tensile Strength
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD CSTC24PVC-01500-8-1000-DGR
- Zoro #
- G415076918
- UPC #
- -
- Country of Origin
- Greece
Dimensions
- Tape Thickness
- 2.4 mil
- Width
- 1.5 in
- Length
- 1000 yd
- Tape Core Diameter
- 3 in
Details
- Tape Adhesive
- Natural Rubber
- Tape Color
- Dark Green
- Material
- UPVC, Rubber
- Tape Tensile Strength
- Not Rated
- Tape Backing Material
- UPVC
- Tape Paper Weight
- Not Rated
- Item
- Packing Tape
- Message
- No Message
- Max. Tape Performance Temp.
- 158 Degrees F
- Series
- CSTPVC