Shop WOD TAPE
See all product information
Create Account
Packing Tape, 2.4 mil Thick, 1.5 in W x 1000 yd L, 3 in Core Dia., Fluorescent Orange, 8 PK
Mfr # WOD CSTC24PVC-01500-8-1000-YEL
Zoro # G815076839
product price:Â
$
651.99
/pk of 8, $81.50/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Natural Rubber
Tape Thickness
2.4 mil
Material
UPVC, Rubber
Width
1.5 in
Tape Backing Material
UPVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD CSTC24PVC-01500-8-1000-YEL
- Zoro #
- G815076839
- UPC #
- -
- Country of Origin
- Greece
Dimensions
- Tape Thickness
- 2.4 mil
- Width
- 1.5 in
- Length
- 1000 yd
- Tape Core Diameter
- 3 in
Details
- Tape Adhesive
- Natural Rubber
- Tape Color
- Fluorescent Orange
- Material
- UPVC, Rubber
- Tape Backing Material
- UPVC
- Item
- Packing Tape
- Message
- No Message
- Series
- CSTPVC
- Max. Tape Performance Temp.
- 158 Degrees F
- Tape Tensile Strength
- 42 lb/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.