Packing Tape, 2.6 mil Thick, 4 in W x 72 yd L, 3 in Core Dia., Dark Blue, 18 PK
- Mfr # WOD CSTC26SBA-04000-18-72-BLU
- Zoro # G315071976
product price:Â
$
157.99
/pk of 18, $8.78/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Solvent Based Acrylic
Tape Thickness
2.6 mil
Material
Acrylic, Polypropylene
Series
CSTSBA
Message
No Message
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD CSTC26SBA-04000-18-72-BLU
- Zoro #
- G315071976
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Tape Thickness
- 2.6 mil
- Width
- 4 in
- Length
- 72 yd
- Tape Core Diameter
- 3 in
Details
- Tape Adhesive
- Solvent Based Acrylic
- Tape Color
- Dark Blue
- Material
- Acrylic, Polypropylene
- Item
- Packing Tape
- Series
- CSTSBA
- Message
- No Message
- Tape Tensile Strength
- 31 lb/in
- Max. Tape Performance Temp.
- 158 Degrees F
- Tape Backing Material
- Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.