Packing Tape, 2.7 mil Thick, 6 in W x 110 yd L, 3 in Core Dia., Clear, 12 PK

  • Mfr # WOD CST26CC-06000-12-110-CLE
  • Zoro # G015069594
product price: 
$
370.99
/pk of 12, $30.92/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Solvent Based Acrylic
Tape Thickness
2.7 mil
Tape Color
Clear
Material
Acrylic, Biaxially Oriented Polypropylene (BOPP) Film
Tape Paper Weight
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WOD CST26CC-06000-12-110-CLE
Zoro #
G015069594
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
2.7 mil
Width
6 in
Tape Core Diameter
3 in
Length
110 yd

Details

Tape Adhesive
Solvent Based Acrylic
Tape Color
Clear
Material
Acrylic, Biaxially Oriented Polypropylene (BOPP) Film
Item
Packing Tape
Tape Paper Weight
Not Rated
Tape Backing Material
Polypropylene
Message
No Message
Max. Tape Performance Temp.
140 Degrees F
Tape Tensile Strength
24 lb/in
Series
CST26CC

Description

WOD CST26CC is an Industrial Grade Multipurpose Carton Sealing Packing Tape biaxially oriented polypropylene that is designed with a long-lasting acrylic adhesive to insulate and secure your boxes and packages during heavy-duty moving, shipping, and storage. See-through "CRYSTAL CLEAR" imprinted on 3" core. Crystal clear tape is non-yellowing & UV resistant with long shelf life and no fish eyes. Used for lamination and carton sealing. May also be used in cold temperature applications.

The strong adhesive offers consistent performance in a wide range of temperatures (32°F - 140°F). Being resistant to silver, split, and tear, provides this tape the ability to seal seams with one strip and keep boxes closed. The seal strengthens in the course of time to form a durable hold and ensures that your valuables are not damaged. With this super high performance durable long lasting tape, the heaviest packages can bear the weight and withstand rough handling.

Product Applications

  • Ideal choice for Entrepreneurs and current E-Commerce Businesses, Brick and Mortar Stores, Warehouses, Dropshippers, and More looking for Laminating and Packing Tape
  • Ideal choice for moving boxes, packaging, shipping, and long term storage.
  • Acrylic adhesive helps you wrap large and heavy boxes quickly
  • Applications such as home removals, shipping and mailing, storing and organizing household items, other household jobs, taping small moving boxes, and picture frames.

Technical Properties

  • Adhesive: Solvent Based Arylic How are adhesives different?
  • Carrier/Backing: 40 micron biaxially-oriented polypropylene (BOPP) film
  • Thickness: 2.7 mils (carrier, adhesive) What is mil thickness?
  • Adhesion: 30 ounces per inch (to stainless steel test panel)
  • Tensile Strength: 24 pounds per inch (longitudinal)
  • Service/Operating Temperature: 32°F to 140°F
  • Elongation: 140%
  • Specification Met: A-A-1684C.
  • Core: 3" Diameter

Additional Information

Alternative to: Achem 12W.

Note: Specifications are those given by manufacturers and are not tested for accuracy.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.