Packing Tape, 3 mil Thick, 3 in W x 60 yd L, 3 in Core Dia., Clear, 24 PK
- Mfr # WOD PCST3-03000-24-60-CLE
- Zoro # G315076414
product price:Â
$
386.99
/pk of 24, $16.12/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Hot Melt Rubber
Tape Thickness
3 mil
Tape Color
Clear
Material
Polyester, Rubber
Message
No Message
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD PCST3-03000-24-60-CLE
- Zoro #
- G315076414
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 3 mil
- Width
- 3 in
- Length
- 60 yd
- Tape Core Diameter
- 3 in
Details
- Tape Adhesive
- Hot Melt Rubber
- Tape Color
- Clear
- Material
- Polyester, Rubber
- Item
- Packing Tape
- Message
- No Message
- Tape Backing Material
- Polyester
- Series
- PCST3
- Tape Tensile Strength
- 55 lb/in
- Max. Tape Performance Temp.
- 140 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.