Packing Tape, 3.4 mil Thick, 1 in W x 55 yd L, 3 in Core Dia., Clear, 72 PK

  • Mfr # WOD CST34SBA-01000-72-55-CLE
  • Zoro # G515067823
product price: 
$
188.99
/pk of 72, $2.62/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Solvent Based Acrylic
Tape Thickness
3.4 mil
Tape Color
Clear
Material
Acrylic, Polypropylene
Tape Backing Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WOD CST34SBA-01000-72-55-CLE
Zoro #
G515067823
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
3.4 mil
Width
1 in
Length
55 yd
Tape Core Diameter
3 in

Details

Tape Adhesive
Solvent Based Acrylic
Tape Color
Clear
Material
Acrylic, Polypropylene
Item
Packing Tape
Tape Backing Material
Plastic
Tape Paper Weight
Not Rated
Message
No Message
Max. Tape Performance Temp.
158 Degrees F
Series
CSTSBA

Description

WOD CST34SBA is a Heavy Duty Multipurpose Carton Sealing Packing Tape that is designed with a long-lasting acrylic adhesive to insulate and secure your boxes and packages during heavy-duty moving, shipping, and storage. The strong adhesive offers consistent performance in a wide range of temperatures (32°F - 140°F). Being resistant to silver, split, and tear, provides this tape the ability to seal seams with one strip and keep boxes closed. The seal strengthens in the course of time to form a durable hold and ensures that your valuables are not damaged. With this super high performance durable long lasting tape, the heaviest packages can bear the weight and withstand rough handling.

Product Applications

  • Ideal Packing Tape choice for new entrepreneurs and current e-commerce businesses, Brick and Mortar stores, Warehouse, Dropshippers, and More
  • Ideal choice for moving boxes, packaging, shipping, and long term storage.
  • Acrylic adhesive helps you wrap large and heavy boxes quickly
  • Applications such as home removals, shipping and mailing, storing and organizing household items, other household jobs, taping small moving boxes, and picture frames.

Technical Properties

  • Adhesive: Solvent Based Arylic How are adhesives different?
  • Carrier/Backing: 60 micron Polypropelene Film
  • Thickness: 3.5 mils (carrier, adhesive) What is mil thickness?
  • Adhesion: 28 ounces per inch (to stainless steel test panel)
  • Tensile Strength: 37 pounds per inch (longitudinal)
  • Service/Operating Temperature: -4°F to 158°F
  • Elongation: 140%
  • Core: 3" Diameter

Additional Information

Alternative to: IPG 341; STA 1535; Achem AS36 & 124; Permacel P-919.

Note: Specifications are those given by manufacturers and are not tested for accuracy.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.