Shop WOD TAPE
See all product information
Create Account
Packing Tape, 3.8 mil Thick, 3/4 in W x 60 yd L, 3 in Core Dia., Clear, 96 PK
Mfr # WOD PSTC38-00750-96-60-CLE
Zoro # G215082973
product price:Â
$
320.99
/pk of 96, $3.34/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Synthetic Rubber
Tape Thickness
3.8 mil
Material
Polypropylene, Rubber
Tape Tensile Strength
Not Rated
Tape Backing Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD PSTC38-00750-96-60-CLE
- Zoro #
- G215082973
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Tape Thickness
- 3.8 mil
- Width
- 3/4 in
- Tape Core Diameter
- 3 in
- Length
- 60 yd
Details
- Tape Adhesive
- Synthetic Rubber
- Tape Color
- Clear
- Material
- Polypropylene, Rubber
- Tape Tensile Strength
- Not Rated
- Item
- Packing Tape
- Tape Backing Material
- Polypropylene
- Message
- No Message
- Tape Paper Weight
- Not Rated
- Series
- PSTC38