
Permanent Transfer Tape with Extended Liner: 3/4 in x 3000 ft, 7PK
Mfr # WOD PTT-EL-00750-7-3000-CLE
Zoro # G115069906
product price:Â $492.99
/pk 7, $70.43/ea
Free Shipping & Returns
Key Features
Tape Color
Clear
Imperial Tape Width
3/4 inch (18mm)
Tape Thickness
3.2 Mil
Material
Tissue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WOD PTT-EL-00750-7-3000-CLE
Zoro #
G115069906
UPC #
-
Country of Origin
United States
Dimensions
Imperial Tape Width
3/4 inch (18mm)
Tape Thickness
3.2 Mil
Details
Tape Color
Clear
Material
Tissue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.