Printing Pouch Envelope Clear w Packing List Enclosed Full Face Imprint: 4.5in x 5.5 in, 1000PK
- Mfr # WOD PSEP4555F-01000-1000-BO
- Zoro # G815082854
product price:Â
$
34.49
/pk of 1000, $0.03/ea
Key Features
Color
Black and Orange
Width
3/4 in (18 mm)
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD PSEP4555F-01000-1000-BO
- Zoro #
- G815082854
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3/4 in (18 mm)
Details
- Color
- Black and Orange
- Material
- Metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.