
Shop WOD TAPE
See all product information
PST50G High Tensile Strapping Tape For Palletizing 1.5 in. x 60 yds, 48PK
Mfr # WOD PST50G-01500-48-60-MGR
Zoro # G515083014
product price:Â $364.99
/pk 48, $7.60/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Rubber
Tape Thickness
5 mil
Tape Color
Metal Gray
Material
Polypropylene
Width
1.5 in (36 mm)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WOD PST50G-01500-48-60-MGR
Zoro #
G515083014
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
5 mil
Width
1.5 in (36 mm)
Grit Size
1.5 inch
Details
Tape Adhesive
Rubber
Tape Color
Metal Gray
Material
Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.