Shop WOD TAPE
See all product information
Create Account
PST50G High Tensile Strapping Tape For Palletizing 2 in. x 60 yds, 36PK
Mfr # WOD PST50G-02000-36-60-MGR
Zoro # G615082986
product price:Â $360.99
/pk 36, $10.03/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Rubber
Tape Thickness
5 mil
Tape Color
Metal Gray
Grit Size
2 inch
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WOD PST50G-02000-36-60-MGR
Zoro #
G615082986
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
5 mil
Grit Size
2 inch
Width
2 in
Details
Tape Adhesive
Rubber
Tape Color
Metal Gray
Material
Polypropylene
Tape Tensile Strength
Not Rated
Message
No Message
Item
Packing Tape
Tape Backing Material
Polypropylene
Tape Paper Weight
Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.