Shop WOD TAPE
See all product information
PST50GLC High Tensile Strapping Tape For Palletizing 2 in. x 360 yds, 6PK
Mfr # WOD PST50GLC-02000-6-360-MGR
Zoro # G515083038
product price:Â $359.99
/pk 6, $60.00/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Rubber
Tape Thickness
5 mil
Tape Color
Metal Gray
Grit Size
2 inch
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WOD PST50GLC-02000-6-360-MGR
Zoro #
G515083038
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
5 mil
Width
2 in
Grit Size
2 inch
Details
Tape Adhesive
Rubber
Tape Color
Metal Gray
Material
Polypropylene
Tape Tensile Strength
Not Rated
Tape Backing Material
Polypropylene
Tape Paper Weight
Not Rated
Item
Packing Tape
Message
No Message
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.