Shop WOD TAPE
See all product information
Create Account
PST50G High Tensile Strapping Tape For Palletizing 3/8 in. x 60 yds, 192PK
Mfr # WOD PST50G-00375-192-60-MGR
Zoro # G215083055
product price:Â
$
412.99
/pk 192, $2.15/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Synthetic Rubber
Tape Thickness
5 mil
Tape Color
Metal Gray
Width
3/8 in
Material
Polypropylene, Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD PST50G-00375-192-60-MGR
- Zoro #
- G215083055
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 5 mil
- Width
- 3/8 in
- Length
- 60 yd
- Tape Core Diameter
- 3 in
Details
- Tape Adhesive
- Synthetic Rubber
- Tape Color
- Metal Gray
- Material
- Polypropylene, Rubber
- Item
- Strapping Tape
- Series
- PST50G
- Message
- No Message
- Tape Backing Material
- Tensilized Polypropylene
- Tape Tensile Strength
- 228 lb/in